Beli mechanical seal pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JP Mechanical Seal + Small Box for Water Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

    JP Mechanical Seal + Small Box for Water Pump
    Deskripsi:
    Packing Pompa Air / Spare part Pompa Air.
  2. monotaro Ball Bearing 6300 Series 2RS (Both Side Contact Rubber Seal Type) (Laher)
    Mulai

    Rp22.900

    monotaro Ball Bearing 6300 Series 2RS (Both Side Contact Rubber Seal Type) (Laher)
    Deskripsi:
    Deep groove ball bearings that are most widely used in bearings. Deep groove ball bearings are deep grooves with arcuate tracks for both inner and outer races, and can receive radial load, axial load in both directions, or composite load as a combination thereof, and it is also suitable for high-speed rotation. In the shield type, a metal shield plate is fixed to the outer ring, and a labyrinth clearance with the V groove of the inner ring seal surface is formed.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Body Material: High carbon chromium bearing steel
    • JIS Grade: 0
    • Load Direction: radial
    • Outer Ring Type: flat
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Form: Both side contact rubber seal type
    • Track Ring Form: Deep groove ball bearing
    • Track Ring Line Number: Single row
  3. GOULDS WATER TECHNOLOGY Seal Kit & Gasket for Straight Centrifugal Pump
    Mulai

    Rp919.900

    GOULDS WATER TECHNOLOGY Seal Kit & Gasket for Straight Centrifugal Pump
    Deskripsi:
    Seal kits and gaskets for straight centrifugal pumps keep motors and bearing assemblies dry.
    atribut:
    • UNSPSC: 31160000
    • Compatible with Pump Type: Straight Centrifugal
  4. Nikkiso Eiko Monoflex Pump Part Mechanical Seal
    Mulai

    Rp3.599.900

    Nikkiso Eiko Monoflex Pump Part Mechanical Seal
    atribut:
    • Suitable Model: FG25-S7RC
  5. DAYTON Seal & Gasket for Turbine Pump
    Mulai

    Rp769.900

    DAYTON Seal & Gasket for Turbine Pump
    Deskripsi:
    Seal kits keep the turbine pump's motor and bearing assemblies dry.
    atribut:
    • UNSPSC: 31160000
  6. JABSCO Seal Mechanical Carbon Nitrile for Pump
    Mulai

    Rp3.099.900

    JABSCO Seal Mechanical Carbon Nitrile for Pump
    Deskripsi:
    These items replace worn or nonfunctioning parts in hydraulic pumps and should be matched to a pump with a compatible manufacturer part number.
    atribut:
    • UNSPSC: 31181604
  7. York Pump Pump Submersible Dirty Water (Pompa Celup)
    Mulai

    Rp1.899.900

    York Pump Pump Submersible Dirty Water (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Voltage (V): 220
  8. TSURUMI PUMP Pump Submersible (Pompa Celup)
    Mulai

    Rp5.599.900

    TSURUMI PUMP Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Phase: Single
    • Continuous Running Water Level (inch): 3.5
  9. Wasser Pump Submersible (Pompa Celup)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  10. SANEI Mechanical Seal
    Mulai

    Rp3.900

    SANEI Mechanical Seal
    Deskripsi:
    Keunggulan Mechanical Seal-Terbuat dari stainless 304 yang anti karat-Bahan keramiknya terbuat dari karet dan keramik kualitas tinggi
  11. TTO Mechanical Seal (Sil Mekanikal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  12. Ebara Mechanical Seal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Ebara Mechanical Seal
    atribut:
    • Suitable For: 40LPS5.75A, 40LPS5.4A, 40LPD6.4A, 40LPS6.75E
    • Part Number: 111
  13. Latty Double Mechanical Seal
    Mulai

    Rp62.999.900

    Latty Double Mechanical Seal
    Deskripsi:
    Dynamic sealing by double acting cartridge mechanical seal. Capable of operating as a pressurised double mechanical seal or as a tandem seal without barrier pressure. Fully adaptable to any environment. Self-decoupling mounting wedges. Available in DBVP version: works as a double pressurised mechanical seal or as a tandem seal without barrier pressure. CARTseal B24810 DBVP incorporates a pumping screw (VP) to allow the circulation of the barrier fluid, avoiding the costly and time-consuming installation of a motor pump.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Approvals: FDA, CE 1935/2004, ATEX, ACS (On Request)
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 200
  14. Ebara Mechanical Seal Fh-200
    Mulai

    Rp2.799.900

    Ebara Mechanical Seal Fh-200
    atribut:
    • Suitable For: FS FSD FQD FSDN LPD FDP NVD SNQD SQJ
  15. TERADA PUMP MFG. Parts For Mpt3-0071R
    Mulai

    Rp589.900

    TERADA PUMP MFG. Parts For Mpt3-0071R
    atribut:
    • Suitable Model: MPT3-0071R
  16. Latty Dynamic Single Mechanical Seal
    Mulai

    Rp28.999.900

    Latty Dynamic Single Mechanical Seal
    Deskripsi:
    Specially designed for applications where flush circulation is useless or prohibited, CARTseal B 24610 PP offers all the internal proven benefits of CARTseal B 24610 on a thinner gland plate configuration. Mechanical seal, 100% approved.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 220
Daftar Harga mechanical seal pump Terbaru November 2026
JP Mechanical Seal + Small Box for Water PumpRp5.900
Nikkiso Eiko Monoflex Pump Parts Mechanical Seal SetRp2.199.900
DAYTON Corded Utility PumpRp469.900
monotaro Ball Bearing 6300 Series 2RS (Both Side Contact Rubber Seal Type) (Laher)Rp22.900
GOULDS WATER TECHNOLOGY Seal Kit & Gasket for Straight Centrifugal PumpRp919.900
Nikkiso Eiko Monoflex Pump Part Mechanical SealRp3.599.900
DAYTON Seal & Gasket for Turbine PumpRp769.900
JABSCO Seal Mechanical Carbon Nitrile for PumpRp3.099.900
York Pump Pump Submersible Dirty Water (Pompa Celup)Rp1.899.900
TSURUMI PUMP Pump Submersible (Pompa Celup)Rp5.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)